Jamar® 3-Piece Plus+ Digital Hand Evaluation Set
Write a Review
|
Questions & Answers (0)
Product Description
Jamar® 3-piece digital hand evaluation set includes a Jamar® digital 200 pound hand dynamometer, Jamar® digital 50 pound pinch gauge, and 6" finger goniometer. Ships in a protective carrying case.
PRICE
$1,289.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 5 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Evaluation Sets |
| Color | White |
| Capacity | Dynamometer: 200 lb, Pinch Gauge: 50 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 Set |
| Description | 3-Piece Plus+ Digital Hand Evaluation Set |
| Manufacturers Part Number | 12-0605 |
| Brand | Jamar |
Warranty
| Warranty | 1 yr |