- Mercury free, contain blue organic liquid against lead-free white back glass
- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries
- Traceable to NIST, individually serialized
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality teamShould you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
H-B DURAC Plus Precision Liquid-In-Glass Thermometer, -1 to 51C, 76mm Immersion, Organic Liquid Fill
Write a Review
|
Questions & Answers (0)
Product Description
Durac®Plus precision thermometers are made with permanently fused markings and fractional degrees to provide precision and ensure accuracy.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -1/51°C |
Product Details
| Manufacturers Part Number | B60730-0000 |
| Immersion | Partial Immersion: 76Mm (3”) |
| Accuracy | ± 1C °F |
| Divisions | 0.1°C |
| Brand | Bel-Art |