Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140502

MPN #: B60570-0200

H-B® B60570-0200 Enviro-Safe® Liquid-In-Glass Pocket Thermometer, -5 to 50°C

Product Description
EnviroKleen™ certified thermometers feature green, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, white back glass.

Features:
  • Total immersion pocket thermometers are a compact 160mm (6.3") long
  • Come with a case to protect from breakage
  • Ideal for field studies, waste water treatment and any "on-the-go" applications
  • Plastic Window Case - encased in plastic with an open window
  • Manufactured and tested by our USA quality team
  • Traceable to NIST
  • Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Should you require an individualized Thermometer Calibration Report, custom calibration services are available.

PRICE
$27.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Range-5/50°C

Product Details

TypeLiquid-in-Glass Thermometers
ImmersionTotal
Package Quantity1
PFA CoatedNo
DescriptionEnviro-Safe® Liquid-In-Glass Pocket Thermometer
Manufacturers Part NumberB60570-0200
Accuracy±0.5 °C
Divisions0.5°C
Thermometer FillEnviro-Safe® Liquid
BrandBel-Art