Maximized for accuracy and capacity this 8-1/4-in table saw includes on-board storage for blade guard assembly, non-through cut riving knife, anti-kickback pawls, blade change wrenches, miter gauge and push stick. The powerful 15-amp, 5800-RPM motor alows users to complete a majority of applications. The rack and pinion fence allow for fast, easy adjustments and provides the capacity to rip 4x8-sheet goods.
DeWalt® 8-1/4" Compact Jobsite Table Saw
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 46 lbs |
| Table Size (L x W) | 14-1/8 x 26-3/4 in |
| Arbor Size | 5/8 in |
| Blade Diameter | 8.25 in |
| Max Rip Right of Blade | 24-1/2 in |
Product Details
| Max RPM | 5800 rpm |
| Type | Table Saw |
| Color | Yellow |
| Amperage | 15 A |
| Voltage | 120 V |
| Material | Aluminum |
| Manufacturers Part Number | DWE7485 |
| Brand | DeWalt |
Related Products
Enhance productivity on the jobsite with the 20V Max 7-1/4 in. Sliding Miter Saw designed to make accurate cuts. For user convenience, this product includes a 20V MAX Battery and a Charger. Features: Utilizes 20V Max battery pack (DCB204) which provides on average 183 cuts of 2x4 Pine or 275 cuts of 3-1/4 pine baseboard Integrated cut line cross-cut positioning system provides adjustment-free cut line indication for better accuracy and visibility Capacity to cup 3-5/8" nested crown and 3-1/2 base vertically 5-1/2" 45 Degree Bevel Cut Adjustable stainless steel miter detent plate with 11 ...
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag. The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes ...
Easily tackle demanding woodworking applications with the 60V MAX∗ 12in. Double Bevel Sliding Miter Saw. Cut. Capture. Charge™: with Regenerative Braking Technology to extend runtime with virtually every cut, up to 675 cuts in 3-1/4 in. MDF base molding or up to 255 cuts in pressure treated 4 in. x 4 in. timber, all on only one DEWALT FLEXVOLT® DCB609 battery. This miter saw features an efficient bevel gear transmission and has the ability to capture up to 94% of dust. The CUTLINE™ blade positioning system provides accurate cut line indication. The saw also features ...
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included ...
Get ready for something radically different. The UNISAW, has been redesigned from the ground up and loaded with industry firsts. Like a conveniently located push-button arbor lock for quick, easy blade changes. Or a tool-free, split-design guarding system with a true rise and fall riving knife for through and non-through cuts. There's even a BIESEMEYER Fence accurate to 1/64 in. Features: Single-Cast Trunnion System results in incredible vibration control providing continuous smooth operation and dependable accuracy Dual Front Cranks make adjusting blade height and blade bevel easy, ...