Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB3177015

MPN #: PM1-1791260BT

Powermatic® PM2415B-3T 24" Bandsaw with ArmorGlide, 5 HP, 3 Phase, 230V

Product Description
At Powermatic®, we believe that ambition is the fuel that drives progress. Every product we engineer is born out of the same idea: How can we empower woodworkers to do more? In shops across the world, craftspeople are continually pushing the limits of their creativity, and in turn, challenging us to provide the best tools for the job. When we reimagined our line of bandsaws, we not only set out to meet their ambitions, but to exceed them. Larger projects and larger workpieces call for more power, more resaw capacity, and more cast iron. This bandsaw, now featuring our ArmorGlide Technology that is low-friction and rust-resistant, includes the legendary quality, precision, and attention to detail that has been helping woodworkers expand their ambition for more than 100 years.

Features:
  • ArmorGlide Technology gives you a low-friction, industrial-grade coating on the work surface that is rust resistant, requires less maintenance, and gives you more control
  • Miter gauge is built with robust materials with many positive stops for the most commonly used angles
  • Blade tension release with electrical interlock prevents the bandsaw from starting when the blade is detensioned
  • Exclusive Powermatic® T-square style Accu-Fence® maximizes accuracy and safety
  • Heavy duty upper wheel support and tracking mechanism for smooth operation
  • High end blade guides with toolless adjustment provide stability, increasing cut accuracy
  • Oversized side plate can be used in the horizontal or vertical position
  • Solid cast iron upper and lower wheels create the momentum needed for heavy resaw
  • Spacious, heavy duty cast iron table with more room in the front of the blade
  • Sturdy cast iron table and trunnion assembly offers maximum rigidity for large workpieces


PRICE
$9,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-3/4
Width42 in
Height81-1/2 in
Weight968 lbs
Size24 in
Blade Length183 in
Min Blade Width1/4 in
Max Blade Width1-1/2 in
Table Size (L x W)24 x 27 in
Cutting Capacity Width24 in
Cutting Height15 in
Dust Port Diameter4 in

Product Details

Dust Collection Mininum CFM Required600 CFM
Blade Speed2500/4800 SFPM
Motor Voltage230 V
Phase3
Manufacturers Part NumberPM1-1791260BT
Motor Horsepower5 HP
BrandPowermatic
TypeBandsaw
Horsepower5 HP
Amperage20 A
Table Tilt10, 45 °
StyleFloor
Voltage230 V
Description24" Bandsaw with ArmorGlide

Warranty

Warranty5 yr