Winco PMCP-400 Measuring Cup W/ Red & Blue Markings, 4 Qt, Clear, Plastic - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PC Measuring Cup, 4 Qt.
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 4 Qt. |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Polycarbonate Measuring Cup, 4 Qt., 9-3/5In X 7-2/5In X 9-1/10In |
| Color | Clear |
| Manufacturers Part Number | PMCP-400 |
| Brand | Winco |