Winco PMCP-50 Measuring Cup W/ Red & Blue Markings, 1 pt, Clear, Plastic - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PC Measuring Cup, 1 Pt.
PRICE
$49.56 Sold in packages of 12 / $4.13 ea
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 1 Pint |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Polycarbonate Measuring Cup, 1 Pint, 5-1/10In X 3-4/5In X 5In |
| Color | Clear |
| Manufacturers Part Number | PMCP-50 |
| Brand | Winco |