Motorola PMLN7136 DLR Series 12-Pocket Multi-Unit Charger
Write a Review
|
Questions & Answers (0)
Product Description
Motorola Solutions PMLN7136, DLR Series 12-Pocket Multi-Unit Charger
12-Pocket Charger with its sleek design allows you to charge simultaneously up to 12 radios or 6 radios and 6 batteries.
12-Pocket Charger with its sleek design allows you to charge simultaneously up to 12 radios or 6 radios and 6 batteries.
PRICE
$439.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 3 in |
| Height | 16 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | DLR Series Accessory |
| Color | Black |
| For Use With | DLR Series Two-Way Radios |
| Style | 12 Radio or 6 Radio/6 Battery Charger |
| Description | 12-Pocket Multi-Unit Charger |
| Package Quantity | 1 |
| Manufacturers Part Number | PMLN7136 |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |