Motorola Solutions CLS1110 2-Way Radio 1 Channel, 1 Watt
|
Questions & Answers (0)
Product Description
Light Industrial Grade Radio
Motorola Solutions CLS 1110
Coverage 15 floors and 200,000 sq. ft. at 1 watt of power. 56 frequencies and 121 interference codes. Lithium battery provides up to 18 hours talk time with 3-hour recharging time in the drop-in tray charger. Choice of 3 call tones. Weighs only 4.8 oz. with battery and measures 2.0"W x 1.1"D x 4.1"H. 1 Year Limited Warranty.
Motorola Solutions CLS 1110
Coverage 15 floors and 200,000 sq. ft. at 1 watt of power. 56 frequencies and 121 interference codes. Lithium battery provides up to 18 hours talk time with 3-hour recharging time in the drop-in tray charger. Choice of 3 call tones. Weighs only 4.8 oz. with battery and measures 2.0"W x 1.1"D x 4.1"H. 1 Year Limited Warranty.
PRICE
$235.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 1-3/32 in |
| Height | 4-4/64 in |
| Weight | 0.3 lbs |
| Range | 200,000 Sq. Ft./15 Floors |
Product Details
| Assembly Required | No |
| Display | LCD |
| Wattage | 1 W |
| Material | Polycarbonate |
| Manufacturers Part Number | CLS1110 |
| Waterproof | No |
| Radio Type | Handheld |
| Digital/Analog | Analog & Digital |
| Brand | Motorola Solutions |
| Frequency | 459.5 - 469.5 Mhz |
| Battery Type | Rechargeable Lithium-Ion |
| Power | DC |
| Type | UHF |
| Average Life | 18 Hours hr |
| Color | Black |
| Series | CLS Series |
| Style | UHF 1 Watt 1 Channel w/Display |
| Rechargeable | Yes |
| Number of Channels | 1 |
| Description | Two Way Radio |
| Batteries | Rechargeable Lithium Ion Battery |
Warranty
| Warranty | 2 yr |