Motorola PMLN7140 DLR Series Single Unit Charger
Write a Review
|
Questions & Answers (0)
Product Description
Motorola Solutions PMLN7140, DLR Series Single Unit Charger
Single unit charger with its small footprint is ideal for personal use. It can charge the battery by itself or while inside the radio.
Single unit charger with its small footprint is ideal for personal use. It can charge the battery by itself or while inside the radio.
PROMOTIONAL PRICE
$50.14was $68.95
Save $18.81 (27%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1-1/4 in |
| Height | 2-3/4 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | DLR Series Accessory |
| Color | Black |
| For Use With | DLR Series Two-Way Radios |
| Style | Single Unit Charger |
| Description | Single Unit Charger |
| Package Quantity | 1 |
| Manufacturers Part Number | PMLN7140 |
| Brand | Motorola Solutions |
Warranty
| Warranty | 1 yr |