Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Electronics

Model # :WBB978864

MPN #: Blackbox+-V

Blackbox™+ VHF, 16 Channel, 4 Watt Radio with Scan, Narrowband

Product Description
Blackbox™+ VHF 2-Way Radio

Features:
  • IP54 (Water Resistant)
  • 5 Watt, VHF
  • 16 Channel with Scan
  • 136-174MHz frequency range
  • 2-Tone Encode/Decode
  • VOX (Voice activated)
  • Voice Enunciation for each channel
  • Programmable Button (VOX, Announce Battery Power, or Emergency Alert)
  • High/Low Power Switchable
  • Busy Channel Lockout
  • All-Metal Chassis
  • Time-out Timer (TOT)
  • Priority Scan
  • 50 CTCSS, 104 CDCSS
  • Audio Connector: Dual Pin (Motorola)
  • Package Includes: 1300 mAh Li-ion Battery, Rapid Rate Charger, Accessory Clamp, Antenna, Belt Clip, User Manual.
This Blackbox+ Radio uses a M1 (Motorola) 2-pin connector.

Note: Radio programming service is optional. Please contact us for details of the programming service.

PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range2.5 Miles Distance

Product Details

TypeVHF
Average Life12-14 Hours hr
ColorBlack
SeriesBlackbox Series
Number of Channels16
Wattage5 W
MaterialRugged Plastic, All-Metal Chassis
DescriptionBlackbox+ VHF 2-Way Radio
Manufacturers Part NumberBlackbox+-V
Batteries1300 mAh Lithium Ion Standard Battery made for Blackbox+ Radios.
WaterproofNo
Radio TypeHandheld
BrandKlein Electronics
Frequency136 - 174 Mhz
Digital/AnalogAnalog

Warranty

Warranty36 yr

Compliance & Certifications

CertificationsFCC Certified