Fromm Replacement Battery For P318/P326/P327/P328/P329/P328S/P329S, Black
Write a Review
|
Questions & Answers (0)
Product Description
This strapping tool battery is specially made to last longer, charge faster, and be more safe than typical batteries. It's the only battery you'll need for your Strapping Tools. This battery is specifically designed to fit in Strapping Tools. The battery is 18.0VDC, 4.0Ah and uses the polymer lithium ion technology which delivers more performance and longer life in smaller packages with lower weight and more safety. It has a 10 hour fast charge capability and weighs approximately 1.6 pounds.
For Strapping tools : P318/P326/P327/P328/P329/P328S/P329S .
For Strapping tools : P318/P326/P327/P328/P329/P328S/P329S .
PRICE
$279.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | N5.4349 |
| Type | Battery |
| Duty | Medium |
| For Use With | P318, P326, P327, P328, P329, P328S, P329S |
| Color | Black |
| Brand | Fromm |