Winco PMU-100 Measuring Cup, 1 Qt, Clear, Polycarbonate - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PC Measuring Cup, 1 Qt.
PRICE
$284.40 Sold in packages of 36 / $7.90 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 1 Qt. |
| Material | Polycarbonate |
| Package Quantity | 36 |
| Description | 1 Qt Polycarbonate Measuring Cup, 6-3/10In X 3-4/5In X 5-1/2In |
| Color | Clear |
| Manufacturers Part Number | PMU-100 |
| Brand | Winco |