Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1357577

MPN #: PMU-25

Winco PMU-25 Measuring Cup, 1 Cup, Clear, Polycarbonate - Pkg Qty 36

Product Description
PC Measuring Cup, 1 Cup.



PRICE
$128.52  Sold in packages of 36 / $3.57 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity1 Cup
MaterialPolycarbonate
Package Quantity36
Description1 Cup Polycarbonate Measuring Cup, 4-1/2In X 2-3/5In X 3-3/10In

ColorClear
Manufacturers Part NumberPMU-25
BrandWinco