Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637957

MPN #: 4314307

Carlisle 4314307 - Polycarbonate Measure Cup, 1 Quart, Clear - Pkg Qty 6

Product Description
PC Measure 1 quart - Clear

Features:
  • Offers easy measuring of wet ingredients with US and metric measurements
  • Oval shape facilitates pouring from non-spouted side
  • Nest for storage; made of durable dishwasher safe polycarbonate
  • Overhead view of inside measuring lines allow for a faster, more accurate measurement
PRICE
$130.50  Sold in packages of 6 / $21.75 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4 in
Width6.31 in
Height5-5/16 in

Product Details

Capacity1 Qt.
MaterialPolycarbonate
Package Quantity6
DescriptionCommercial Measuring Cup 1 Qt, Clear, 5-3/4In X 6-31/100In X 5-31/100In

ColorClear
Manufacturers Part Number4314307
BrandCarlisle