Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864628

MPN #: PN10F18WH

Wiremold Pn10f18wh External Elbow, White, 1-5/8"L

Product Description
Wiremold PN10F18WH External Elbow, White, 1-5/8"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$2.62

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Size13/16 X 1-11/16 in

Product Details

DescriptionExternal Elbow
ColorWhite
Manufacturers Part NumberPN10F18WH
BrandWiremold
Voltage Rating600 V