Chattanooga® Artromot® E2 Elbow CPM
Write a Review
|
Questions & Answers (0)
Product Description
ARTROMOT® E2 Elbow CPM provides anatomical motion for the elbow and enhances patient comfort and compliance. The Artromot Elbow CPM addresses full range of motion capabilities - Pronation/ Supination and Flexion/Extension. Fully synchronized motors allow treatment parameters to be customized to meet patient's specific therapy protocols. Easy-to-use hand control capable of storing treatment data on memory chip card. True physiological movements with the greatest range of motion. Anatomically correct adjustments. Easy to transport. Lightweight 35 lbs (16 kg).
PRICE
$12,739.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/4 in |
| Width | 23-5/8 in |
| Height | 31-1/2 in |
| Weight | 35 lbs |
Product Details
| Type | CPM |
| Material | Steel |
| Package Quantity | 1 |
| Description | Artromot® E2 Elbow CPM |
| Color | White |
| Manufacturers Part Number | 00-2038 |
| Brand | Chattanooga |
Warranty
| Warranty | 1 yr |