Baseline® Pneumatic Bulb Dynamometer/Pinch Gauge Combo, 3-Bulb Set
Write a Review
|
Questions & Answers (0)
Product Description
The Baseline® pneumatic bulb hand dynamometer pinch gauge combo measures both grip and pinch strength. Three different sized (1", 1.5" and 2") interchangeable squeeze bulbs are fitted to the gauge. Lightweight and portable. Maximum reading remains until reset. Unit is calibrated in PSI (0-30). Pneumatic 3-Bulb Combo Kit - 30 PSI Capacity, with reset.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Red |
| Capacity | 30 PSI |
| Material | Steel, Plastic |
| Package Quantity | 1 Set |
| Description | Pneumatic Bulb Dynamometer/Pinch Gauge Combo |
| Manufacturers Part Number | 12-0297 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |