Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baseline

Model # :WBB2224073

MPN #: 12-0590

Baseline® LiTE® Hydraulic Hand Dynamometer/MMT Combo Kit with Push Attachments, Red

Product Description
Use the HHD to MMT handle to convert ANY hydraulic grip strength (hand) dynamometer to a MMT (Manual Muscle Test) dynamometer. MMT handle comes with 3 push pads: straight, curved and small circular. Use optional dual-grip handle to stabilize MMT dynamometer during test procedure (sold separately). Kit comes with Baseline® LiTE® hydraulic hand dynamometer. Baseline® LiTE® hydraulic hand dynamometer has a 200 pound capacity. Unit has red body and 2-1/2" analog gauge. Unit has 1 year manufacturer's warranty. Baseline® hydraulic hand dynamometer gives accurate grip strength readings without the subject being able to "feel" the handle move. The internationally accepted design ensures reliability, user convenience and measurement repeatability. Maximum reading remains until the unit is reset. Five position handle and body design yield results that are consistent with published Baseline® and Jamar® studies. The strength reading can be viewed as pounds or kilograms. CE Certified. Comes in a protective carrying case.

PRICE
$439.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width10 in
Height6 in
Weight5 lbs

Product Details

TypeHand Dynamometers
ColorRed
Capacity200 lb
MaterialSteel, Plastic
DescriptionHHD/MMT Combo Kit with Push Attachments
Package Quantity1 Set
Manufacturers Part Number12-0590
BrandBaseline

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE Certified