x

Take 15% off your entire order!

Offer applied at checkout

ROSS® MUFFL-AIR® Pneumatic Silencer 5500A5013, 3/4" NPT, Male Thread

ROSS® MUFFL-AIR® Pneumatic Silencer 5500A5013, 3/4" NPT, Male Thread

Item #: WBB837106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ROSS® MUFFL-AIR® Pneumatic Silencer 5500A5013, 3/4" NPT, Male Thread

Aluminum silencer to substantially reduce exhaust noise levels yet produce little back pressure.

  • LENGTH INCHES 3-13/16
  • WIDTH INCHES 1-5/16
  • BRAND Ross
  • DESCRIPTION MUFFL-AIR® Pneumatic Silencer
  • MANUFACTURERS PART NUMBER 5500A5013
  • PORT SIZE (IN OUT) INCHES 3/4
  • FLOW RATE (IN OUT) 7.0 Cv
  • FLOW MEDIA Filtered Air
  • THREAD TYPE Male
  • NOISE REDUCTION 22 - 25 dB
  • PORTS NPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS® MUFFL-AIR® Pneumatic Silencer 5500A5013, 3/4" NPT, Male Thread

ROSS® MUFFL-AIR® Pneumatic Silencer 5500A5013, 3/4" NPT, Male Thread

Item #: WBB837106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant