Baseline® Pneumatic Squeeze Bulb Dynamometer, No Reset, 30 PSI Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Baseline® squeeze (bulb) dynamometer with 30 PSI gauge and no max indicator is the inexpensive way to reliably measure hand and finger strength. Unit is calibrated in PSI (pounds-per-square inch).
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Red |
| Capacity | 30 PSI |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | Pneumatic Squeeze Bulb Dynamometer |
| Manufacturers Part Number | 12-0290 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |