Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MicroFET

Model # :WBB2224018

MPN #: 12-0382WC

MicroFET3™ Wireless Manual Muscle Tester and ROM Inclinometer with Clinical Software Package

Product Description
The MicroFET3™ is a dual-function device has an MMT and inclinometer component. It is used to measure muscle strength and range of motion. LCD displays for both force and angle measurements. For use as stand-alone or with Clinical Software Package (included) or FET Data Collection Software Package (sold separately). Clinic Software Package is an easy-to-use platform providing muscle testing and spinal range of motion protocols. Patient tracking, analysis, and comparison statistics are collected and narrative and graphic reports can be generated. 1 year warranty.

PRICE
$2,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Height2 in
Weight7 lbs

Product Details

TypeHand Dynamometers
ColorWhite
Capacity300 lb
MaterialSteel, Plastic
Package Quantity1
DescriptionMicroFET3™ Manual Muscle Tester & ROM Inclinometer with Clinical Software
Manufacturers Part Number12-0382WC
BrandMicroFET

Warranty

Warranty1 yr