MicroFET HandGRIP Grip Dynamometer, Wireless with Data Collection and Clinical Software
Write a Review
|
Questions & Answers (0)
Product Description
MicroFET HandGRIP is ideal for routine screening and ongoing evaluations. Unit can perform four (4) grip tests: maximum, 5-position, rapid exchange and fatigue. Has 200 lb. force capacity. Easy to ready LCD display shows peak force and elapsed time. Unit contains: test forms, wall chart, case, rechargeable a 3.7 volt rechargeable lithium ion battery and AC adapter.
PRICE
$2,785.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Gray |
| Capacity | 200 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | Wireless HandGRIP Grip Dynamometer with Data Collection & Clinical Software |
| Manufacturers Part Number | 12-0277WCD |
| Brand | MicroFET |
Warranty
| Warranty | 1 yr |