Baseline® Pneumatic Squeeze Bulb Dynamometer, with Reset, 30 PSI Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Baseline® squeeze (bulb) dynamometer with 30 PSI gauge and max force indicator (reset) that remains at the maximum reading until reset is the inexpensive way to reliably measure hand and finger strength. Unit is calibrated in PSI (pounds-per-square inch).
PRICE
$84.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | Red |
| Capacity | 30 PSI |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | Pneumatic Squeeze Bulb Dynamometer with Reset |
| Manufacturers Part Number | 12-0291 |
| Brand | Baseline |
Warranty
| Warranty | 2 yr |