Take 15% off your entire order!

Offer applied at checkout

+

Milton S-152, 7/16" - 27 Blow Gun Replacement Rubber Tip, 1/4" NPT

Milton S-152, 7/16" - 27 Blow Gun Replacement Rubber Tip, 1/4" NPT

Item #: WBB2203316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milton S-152, 7/16" - 27 Blow Gun Replacement Rubber Tip, 1/4" NPT

Replacement rubber tip for Blow Guns are for use where a leak proof connection is required. Has a maximum pressure of 150 PSI.

Product Specifications

  • BRANDMilton
  • CONSTRUCTIONRubber
  • DESCRIPTION7/16" - 27 Blow Gun Replacement Rubber Tip
  • MANUFACTURERS PART NUMBERS-152
  • PACKAGE QUANTITY50
  • AIR INLET NPT1/4"
  • MADE IN USAYes
  • MAX PSI150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milton S-107, Button Style Blow Gun, 1/4" NPT

Item #: B2203337

Not Yet Rated

Usually ships in 4 to 7 days

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Spartan Spectacle Blue/Clear, A210

$3.55

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton S-152, 7/16" - 27 Blow Gun Replacement Rubber Tip, 1/4" NPT

Milton S-152, 7/16" - 27 Blow Gun Replacement Rubber Tip, 1/4" NPT

Item #: WBB2203316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milton S-152, 7/16" - 27 Blow Gun Replacement Rubber Tip, 1/4" NPT
    Milton S-152, 7/16" - 27 Blow Gun Replacement Rubber Tip, 1/4" NPT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant