OLI Vibrators, Fluidization Nozzle, Steel Nipple W/Plastic Insert & Sintered Metal Nozzle, Pk of 10
See all 6 items in product family

OLI Vibrators, Fluidization Nozzle, Steel Nipple W/Plastic Insert & Sintered Metal Nozzle, Pk of 10

Item #: WBB783736

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
OLI Vibrators Fluidization Nozzle, Steel Nipple With Plastic Insert And Sintered Metal Nozzle, Pack of 10

OLI bin aerators are the perfect solution for stubborn, dry powders They are easily installed and don't cause damage to hopper walls. They are low maintenance and are self-cleaning. Low Pressure Bin Aerators are a simple, low cost way to achieve product fluidization inside your hopper. They feature a porous membrane which emits a continuous, low pressure air flow allowing dry powders and granular products to move efficiently. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA.  Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.  

Product Specifications

    • BRANDOLI Vibrator
    • CONSTRUCTIONSteel Nipple With Plastic Insert And Sintered Metal Nozzle
    • WARRANTY2 Year
    • DESCRIPTIONFluidization Nozzle
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBERU02510
    • FEATURES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!