Vibco Silent Pneumatic Turbine Vibrator - VS-510HT
Write a Review
|
Questions & Answers (0)
Product Description
VS series Silent Turbine Vibrator with built in muffler for High Temperature Applications, 350° F max. (180° C). Graphite Impregnated Bearings. VS series silent turbine vibrators have a built in muffler, available in cast iron housing. 80 PSI max operating pressure, 4500 VPM, 21 CFM, 900 lbs of force. No lubrication required Factory recommended filter regulator for optimum life and performance.
PRICE
$719.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.9375 in |
| Width | 4.75 in |
| Height | 5.375 in |
| Dimension F | 1 in |
| Dimension C | 0.375 in |
| Dimension A | 5.5 in |
| Dimension B | 1.75 in |
| Dimension G | 4.75 in |
| Dimension R | 2.75 in |
| Force Weight | 900 lbs |
Product Details
| CFM @ 60 PSI | 18 CFM |
| Series | VS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 21 CFM |
| SpeedVPM @ 60 PSI | 4000 |
| Material | High Temp Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 4500 |
| Manufacturers Part Number | VS-510HT |
| Inlet | 1/2-NPT |
| Decibels | 77 |
| Brand | Vibco Vibrators |