Firebird Products® Pub Table Mover with 2" Polyurethane Caster Wheel
Write a Review
|
Questions & Answers (0)
Product Description
This 4-wheeled dolly features a low-profile design, making it the perfect solution for relocating bar-height tables with ease. Its unique structure allows users to tilt tables on their side and effortlessly slide them beneath the round base frame, ensuring a smooth & hassle-free relocation process. Engineered for efficiency, this dolly can be maneuvered by just one person, saving time & reducing labor. Whether used in a bustling food court, event space, or any commercial setting, its durable construction guarantees reliability in high-traffic environments. This dolly is an essential tool for quickly & safely moving heavy bar-height tables with minimal effort & maximum efficiency. This powder coated frame 2" red polyurethane caster wheel is used with FCT-FCBH.24.Black, FCT-BKBH.24.Black, FCT-WHBH.24.Black, FCT-FCBH.32.Black, FCT-BKBH.32.Black, FCT-WHBH.32.Black.
PRICE
$435.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FCT-FCBH.Mover |
| Type | Table Dolly |
| For Use With | FCT-FCBH.24.Black, FCT-BKBH.24.Black, FCT-WHBH.24.Black, FCT-FCBH.32.Black |
| Brand | Firebird Products |