Acme United Pointed 1/2"L Soft Handle Kids Scissors Assorted
Write a Review
|
Questions & Answers (0)
Product Description
Acme United Pointed 1/2"L Soft Handle Kids Scissors Assorted
5" school scissors meet the general needs of the classroom with the comfort and design ideal for children ages 6 and up. Comfortable, soft plastic handles are suitable for right-handed and left-handed students. Stainless steel blades are pointed for practice and resist rust.
5" school scissors meet the general needs of the classroom with the comfort and design ideal for children ages 6 and up. Comfortable, soft plastic handles are suitable for right-handed and left-handed students. Stainless steel blades are pointed for practice and resist rust.
PRICE
$2.65
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Assorted |
| Style | Classroom Scissor |
| Material | Stainless Steel |
| Handle | Bent |
| Hand | Left or Right |
| Description | Soft Handle Kids Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | 14727 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |