Westcott® Kids Scissors, 5"L Straight, Blunt Tip, Assorted
Write a Review
|
Questions & Answers (0)
Product Description
Westcott® Kids Scissors, 5"L Straight, Blunt Tip, Assorted
Kids scissors are designed for left-handed or right-handed use. Blunt tip is a safer for children. Blades are made of rust-resistant stainless steel, and straight handles are made of plastic.
Kids scissors are designed for left-handed or right-handed use. Blunt tip is a safer for children. Blades are made of rust-resistant stainless steel, and straight handles are made of plastic.
PRICE
$3.98
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Assorted |
| Style | Classroom Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | Kids Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | ACM13130 |
| Tip Type | Blunt |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 10 yr |