Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plastic Picnic Tables

Plastic picnic tables provide seating in outdoor spaces such as outdoor breakrooms, parks, schools, and other commercial areas. Standard, round, and hexagon shaped tables are available to accomodate large or small groups easily. For accessibility purposes, ADA compliant picnic tables allow for those in wheelchairs to comfortably enjoy outdoor seating. The commercial picnic tables are constructed with durable materials to ensure they can withstand even the most harsh elements and weather conditions.
64 Results

Traditional Picnic Tables with Plastic Base

Traditional Picnic Tables with Plastic Base
An eco-friendly option that withstands the elements, these Traditional Picnic Tables with Plastic Bases are perfect for outdoor breakrooms, parks, schools, and other commercial areas. A lightweight option with easy installation and easy-to-clean surfaces. Different sizes, shapes and colors available.
CompareImageShapeTable LengthTable WidthColorMounting StyleBrandModel #Price
Global Industrial™ 8' Rectangular Picnic Table, Recycled Plastic with Heavy Duty Base, Green
Rectangular
96 in
29-1/2 in
Surface
Global Industrial
Ships Same Day
WB271678GN
$1,299.00was $1449.00
Save $150.00 (10%)
Global Industrial™ 46'' Hexagon Picnic Table, Recycled Plastic, Cedar
Hexagon
46 in
40-1/2 in
Surface
Global Industrial
Ships Same Day
WB271671CD
$1,009.00was $1119.00
Save $110.00 (10%)
Global Industrial™ 6' Rectangular Picnic Table, Recycled Plastic with Heavy Duty Base, Cedar
Rectangular
72 in
29-1/2 in
Surface
Global Industrial
Ships Same Day
WB271677CD
$1,259.00was $1399.00
Save $140.00 (10%)
Global Industrial™ 6' Hexagon Picnic Table, Recycled Plastic, Gray
Hexagon
48-7/16 in
41-1/2 in
In Ground or Surface
Global Industrial
WBB2331053as low as

$1,009.00

Save $90.00 (8%)
Frog Furnishings Park Place 8' Recycled Plastic Picnic Table, Green
Rectangular
96 in
27-3/4 in
Surface
Frog Furnishings
WBB3775181$1,599.00
Polly Products Bodega Picnic Table, Tan Top/Black Frame
Round
45-3/4 in
45-3/4 in
Tan
Surface
Polly Products
WBB734516$1,989.00
Frog Furnishings Park Place 8' Recycled Plastic Picnic Table, Cedar
Rectangular
96 in
58 in
In Ground or Surface
Frog Furnishings
WBB770185as low as

$1,469.00

Save $80.00 (5%)
Frog Furnishings Park Place 6' Recycled Plastic Picnic Table, Cedar
Rectangular
72 in
58 in
In Ground or Surface
Frog Furnishings
WBB770177as low as

$1,439.00

Save $76.00 (5%)
Frog Furnishings Park Place 6' Recycled Plastic Picnic Table, Green
Rectangular
72 in
27-3/4 in
Surface
Frog Furnishings
WBB3774930$1,399.00
Polly Products Easy Access 6' Picnic Table, Cedar Top/Black Frame
Rectangular
72 in
29 in
Surface
Polly Products
WBB734618$1,485.00

Folding Picnic Tables

Folding Picnic Tables
These all-in-one Plastic Folding Picnic Tables are lightweight and fold flat for convenient storage and easy setup. Made with high density polyethylene, the tabletop is UV protected and is both stain and water-resistant. Maintenance-free and easy clean-up! Tabletops include an umbrella hole and cap to give you the comfort of shade on a hot summer day.

Modern Picnic Tables

Modern Picnic Tables
Modern Picnic Tables are designed to withstand the elements, while also providing a maintenance-free, contemporary design. Ideal for town squares, city parks, community gardens, patios, and other outdoor venues.

Traditional Picnic Tables with Metal Base & Frame

Traditional Picnic Tables with Metal Base & Frame
Constructed from durable steel and recycled plastic, these picnic tables feature connected benches with structural reinforcements to support up to 1,500 lbs. The seating and tabletop is recessed into a steel frame, resulting in a more stable and integrated table. Ideal for public parks, outdoor restaurants, community gardens, and more.

Traditional Picnic Tables with Metal Base

Traditional Picnic Tables with Metal Base
Traditional Plastic Picnic Tables with Metal Base are designed to withstand the elements. Plastic tops and seats are moisture-proof, easy-to-clean, stain-resistant, and will not chip or crack. Metal bases are durable and corrosion resistant. No need for sanding, painting, or refinishing. Ideal for schools, town squares, courtyards, and other outdoor locations.

A-Frame Picnic Tables

A-Frame Picnic Tables
A-Frame Picnic tables provide the traditional look and feel of a wooden picnic table while providing an eco-friendly, easy-to-clean option. These low-maintenance tables are perfect for schools, courtyards, parks, and other outdoor environments. The recycled plastic top provides weather-resistance, and no need to worry about splinters, rust or decay.

ADA Compliant Picnic Tables

ADA Compliant Picnic Tables
ADA Compliant Picnic Tables are designed for comfort and inclusivity for disabled persons. The weather-resistant recycled plastic construction makes them perfect for outdoor use in public areas. These wheelchair picnic tables provide ample seating space so everyone can enjoy the outdoors together! These ADA compliant picnic tables have blue markers on ends to signify wheelchair access.
Showing 1-10 of 13 results

Kids Height Picnic Tables

Kids Height Picnic Tables
Kids Height Plastic Picnic Tables are perfect for preschools and outdoor playtime! Picnic tables for kids have a traditional design but are sized smaller. These kids picnic tables are designed for safety and long-lasting use, made with durable plastic tops. Portable, easy to clean, and ideal for busy parents and teachers!

Cantilever Picnic Tables

Cantilever Picnic Tables
Cantilever Picnic Tables add a modern, sleek look to any outdoor environment. Weather-resistant, recycled plastic planks are supported by a durable 4" structural steel tubing frame. In-ground and surface mount tables available.

Picnic Tables with Freestanding Seats

Picnic Tables with Freestanding Seats
Picnic Tables with Freestanding Seats are made with easy-to-clean, eco-friendly recycled plastic planks and a sturdy, powder-coated steel tubing frame. Picnic tables are either surface or inground mount and come in 3-seat or 4-seat options.

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

How long do plastic picnic tables typically last?

Plastic picnic tables built for commercial use can last 10–20 years or more, depending on material quality, UV protection, climate exposure, and maintenance. High-density plastic and weather-resistant construction help extend lifespan in outdoor environments.

Are plastic picnic tables suitable for year-round outdoor use?

Yes. Commercial plastic picnic tables are designed to withstand sun, rain, and temperature changes without rusting, rotting, or splintering, making them ideal for outdoor parks, patios, and public spaces.

What are the benefits of plastic picnic tables?

Plastic picnic tables are lightweight yet sturdy, resist rust and rot, are easy to clean, and typically require minimal maintenance. Their weather-resistant construction makes them ideal for year-round outdoor use.

What should I consider when choosing a plastic picnic table?

Consider seating capacity, overall dimensions, material thickness, UV resistance, weight capacity, and whether the table will be placed in a permanent or flexible location.