Frog Furnishings 6' Hexagon Recycled Plastic Picnic Table, ADA Compliant, Green/Black Frame
|
Questions & Answers (0)
Product Description
Made from various sized resinwood slats. Umbrella hole is standard. Steel hardware standard. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting. Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
PRICE
$1,399.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73-3/16 in |
| Width | 65-1/16 in |
| Height | 28-3/4 in |
| Weight Capacity | 1200 lbs |
| Weight | 250 lbs |
| Seat Length | 29-15/16 in |
| Seat Width | 9-1/4 in |
| Seat Height | 17 in |
| Table Width | 49 in |
| Table Length | 41-1/2 in |
Product Details
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Black |
| Color | Green |
| Cushion Included | No |
| Percent Recycled Content | 100 |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | PB 6HEXADAGRE |
| Mounting Style | In Ground or Surface |
| Shape | Hexagon |
| Accessibility | One End |
| Brand | Frog Furnishings |