Polly Products Econo Mizer 4' Backed Bench, Cedar Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
The Econo-Mizer series of benches was designed for the user on a tight budget. The same style and durability that is found in all Polly benches. 100% recycled plastic afor a maintenance free life. This product has a warranty of 20 years. Made in the USA.
Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
PRICE
$449.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 26-1/8 in |
| Height | 32-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 72 lbs |
| Seat Length | 48 in |
| Seat Width | 14-1/4 in |
| Seat Height | 17-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | ASM-EM4B-02-BK/CD |
| Mounting Style | Surface |
| Collection | Econo-Mizer |
| Brand | Polly Products |
Warranty
| Warranty | 20 Years yr |