Polly Products Cambridge 6' Backed Bench w/ Arms, Cedar Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Our best selling Cambridge bench is now available with arms. This Eco-friendly bench is ideal for streetscapes. Designed with the user in mind the bench is both attractive and very comfortable. The durability of 100% recycled plastic with the appearance of wood & cast iron. Another maintenance free bench from Polly Products. This product has a warranty of 20 years. Made in the USA.
Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
PRICE
$929.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 26-3/4 in |
| Height | 30-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 115 lbs |
| Seat Length | 72 in |
| Seat Width | 15-3/8 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Fixed |
| Manufacturers Part Number | ASM-CB6BA-01-BK/CD |
| Mounting Style | Surface |
| Collection | Cambridge |
| Brand | Polly Products |
Warranty
| Warranty | 20 Years yr |