Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Polly Products

Model # :WBB704111

MPN #: ASM-LB6BA-02-BN/CD

Polly Products Landmark 6' Backed Bench w/ Arms, Cedar Bench/Brown Frame

Product Description
Try a Landmark bench with arms and you will not be disappointed. Each bench is crafted using 100% recycled plastic Polly Planks for a long maintenance free life. The arms are a simple design yet provide extra comfort for the user. Only stainless steel fasteners are used in all Polly Products no galvanized fasteners here. Made in the USA. This product has a warranty of 20 years.

Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.

PRICE
$799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width26-1/8 in
Height33-3/8 in
Weight Capacity1000 lbs
Weight145 lbs
Seat Length72 in
Seat Width17 in
Seat Height17-1/2 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBrown
ColorCedar
Country of OriginUSA
MaterialRecycled Plastic
Frame MaterialRecycled Plastic
Arm TypeFixed
Manufacturers Part NumberASM-LB6BA-02-BN/CD
Mounting StyleSurface
CollectionLandmark
BrandPolly Products

Warranty

Warranty20 Years yr