Polly Products Medium Message Center - 2 Sided/2 Posts, Brown, 40"W x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Maintenance free 100% recycled plastic message center. Hinge is a one piece stainless steel piano hinge with hidden fasteners for security. Window is a polycarbonate material and is scratch & break resistant, superior to acrylic. Locks are a weatherproof barrel lock with key. The corkboard is protected from the weather providing long term use; door is weather sealed adding further protection. Message board measures 40"W x 3-1/2"D x 30"H overall. Post measures 3-1/2"W x 3-1/2"D x 72"H.
PRICE
$1,575.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 3-1/2 in |
| Height | 30 in |
| Weight Capacity | 125 lbs |
| Board Size (W x H) | 40 x 30 in |
Product Details
| Assembly Required | Yes |
| Type | Message Center |
| Frame Color Family | Brown |
| Color | Natural |
| Surface Material | Cork |
| Door Type | Hinged |
| Style | Without Header |
| Mounting Location | In Ground |
| Number of Doors | 2 |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | ASM-MMC-2S2P6-BN |
| Indoor/Outdoor | Outdoor |
| Brand | Polly Products |
Warranty
| Warranty | 15 yr |