Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Box Partners

Model # :WBB3203187

MPN #: AB316

Poly Bags, 6"W x 10"L, 4 Mil, Clear, 750/Roll

Product Description
Industry standard core makes these bags 100% compatible with all automatic packaging equipment.

Features:
  • Roll converts from 1" to 3" core
  • Bags are pre-opened at one end for easy insertion and pre-sealed at the other end
  • Perforated for easy tear-off
  • Manufactured from 100% virgin film
  • FDA and USDA approved
  • Close bags with Twist Ties, Bag Tape or with Impulse Sealers


PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width6 in
Thickness4 mil

Product Details

Package Quantity1
ColorClear
Manufacturers Part NumberAB316
BrandBox Partners

Compliance & Certifications

CertificationsFDA, USDA