Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB893907

MPN #: 6900

Layflat Poly Bags, 38"W x 72"L, 6 Mil, Clear, 45/Roll

Product Description
Layflat Bags on a Roll, 38"W x 72"L 6 Mil Clear, 45 per Roll

All our clear Layflat Poly bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction with a durable double bottom seal makes these the best on the market. This premium bag features superior clarity for showing the quality of your customer's product. Neatly wound on a 3" core with 1" diameter core plug. Can be heat sealed, tied, stapled or taped shut. Bags open along width.

PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width38 in
Thickness6 mil

Product Details

DescriptionClear Layflat Bags on a Roll
ColorClear
Manufacturers Part Number6900
Number of Bags per Roll45
RecyclableYes