x

Take 15% off your entire order!

Offer applied at checkout

+

Poly Lined White Swirl Design Carafe, 40 oz. Capacity

Poly Lined White Swirl Design Carafe, 40 oz. Capacity

Item #: WBB29275

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Poly Lined White Swirl Design Carafe, 40 oz. Capacity

Poly Lined White Swirl Design Carafe
Polyurethane insulation keeps beverages hot or cold. Shatterproof liner is odorless and stainproof. Pours without removing stopper. Dishwasher safe. 40 oz. Capacity
This product arrives to most customers in 2-3 business days.

  • BRAND Hormel
  • MANUFACTURERS PART NUMBER HOR4022
  • TYPE Poly Lined Carafe
  • CAPACITY 40 oz
  • COLOR White
  • MATERIAL Polyurethane, Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Poly Lined White Swirl Design Carafe, 64 oz. Capacity

Item #: B29276

Not Yet Rated

Ships same day.

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Poly Lined White Swirl Design Carafe, 40 oz. Capacity

Poly Lined White Swirl Design Carafe, 40 oz. Capacity

Item #: WBB29275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Poly Lined White Swirl Design Carafe, 40 oz. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant