Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :WBB2214214

MPN #: R14-BLX-PFA-4UNN

Royal Basket Trucks® Poly Liner and Frame, 14 Bu, Blue, All Swivel - R14-BLX-PFA-4UNN

Product Description
Ideal for general material handling, laundry and more. Includes a seamless, leak proof polyethylene liner, steel wire frame and kiln-dried hardwood base. Carts move easily on 4" polyurethane casters. Poly liner is removable for easy cleaning or swapping of tubs. Tapered design for nesting during storage or shipping. Made in the USA. Standard color blue; additional colors available.

PRICE
$635.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
635.00
Buy 2 units - 5 units
605.00Save $30.00 (5%)
Buy 6+ units
585.00Save $50.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width32 in
Height35 in
Weight Capacity800 lbs
Weight64 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePlastic Bulk Box Truck
ColorBlue
Caster Type(4) Swivel
Capacity Bushel14 bu
Capacity17 ft³
MaterialPolyethylene
Manufacturers Part NumberR14-BLX-PFA-4UNN
DutyMedium Duty
Base MaterialHardwood
BrandRoyal Basket Trucks