Royal Basket Trucks® PVC Linen Cart, 32" - 2 Shelf, Blue Mesh Cover, 2 Sw/2 Sw Lock
Write a Review
|
Questions & Answers (0)
Product Description
Mobile storage ideal for pools, locker rooms and healthcare environments. Constructed of a full PVC tubular frame supporting two formed plastic shelves; rated for 150 lbs each. Contents are concealed by a full mesh cover with flaps for easy opening and closing. Carts manuever easily on 3" stem casters (all swivel, two locking). Made in the USA. Standard color blue. Additional sizes, colors and configurations available. Some assembly required.
PRICE
$495.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 19-3/4 in |
| Height | 42 in |
| Weight Capacity | 150 lbs |
Product Details
| Type | Fabric Laundry Cart |
| Material | PVC |
| Number of Compartments | 2 |
| Color | Blue |
| Manufacturers Part Number | R32-BBX-L2A-3ULN |
| Caster Type | (4) Swivel |
| Base Material | PVC |
| Brand | Royal Basket Trucks |