Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176129

Global Industrial™ Poly Mailers, 19"W x 24"L, 2.5 Mil, White, 100/Pack

Product Description
Strong, polyethylene mailers protect products from moisture during shipping.

Features:
  • Mailers are puncture, water, tamper and tear resistant
  • High strength seams will keep contents intact even if over packed
  • The outer surface of the mailer is white and the inner lining is silver
  • Labels stamps and ink adhere well
  • Self-seal


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
99.95
Buy 3 units - 5 units
96.95Save $3.00 (3%)
Buy 6+ units
93.95Save $6.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width19 in
Thickness2.5 mil

Product Details

TypePoly Mailers
Package Quantity100
ColorWhite
Manufacturers Part NumberB3176129
ClosureSelf Seal
BrandGlobal Industrial
RecyclableYes