Features:
- Mailers are puncture, water, tamper and tear resistant
- High strength seams will keep contents intact even if over packed
- The outer surface of the mailer is white and the inner lining is silver
- Labels stamps and ink adhere well
- Self-seal
Model # :WBB3176088
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Thickness | 2.5 mil |
Product Details
| Type | Poly Mailers |
| Package Quantity | 125 |
| Color | White |
| Manufacturers Part Number | B3176088 |
| Closure | Self Seal |
| Brand | Global Industrial |
| Recyclable | Yes |