Belts & Pulleys
Availability
Type
Color
Price
Related Products
V-Ribbed Belt Strap Pulley Wrench Revolutionary tool allows technicians to easily remove stubborn drive pulleys. Specifically designed to grasp and hold automotive SAE V-ribbed belt driven pulleys. Simple to use, it is fabricated with a heavy-duty aluminum alloy handle, enabling plenty of gripping force on a pulley via the plastic composite locking head. The specially constructed V-ribbed strap, with its high coefficient of friction, settles into pulley grooves or flattens against the smooth surface of a pulley, providing the utmost grasping control and allowing the user to easily remove ...
Tri-Power Classical Section Molded Notch V-Belt Constructed with Gates proprietary construction, this belt has a superior combination of flex and load carrying capacity, as well as less stretch resulting in less maintenance. This provides superior performance on the toughest heavy-duty A, B and C Section industrial drives. Suitable for all industrial applications, particularly where small orsub-minimal sheave diameters are required. Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter sheaves. Belt edge is machined for even sheave ...
Hi-Power II Classical Section Wrapped V-Belt Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives. Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. The Flex-Weave Cover is a patented fabric construction ...
This is a genuine part which is supplied directly by the original equipment manufacturer and is used with Jet arbor saws. The drive belt rests around the drive pulley. When engaged the belt spins the drive pulley which then transfers power to the motor. This part is made of rubber and is sold individually. For this repair you will need a screwdriver to remove the driver belt cover. To remove the old belt simply slide it off the drive pulley and place in the new one the same way. For Use With: Jet 72A 14" Tilting Arbor Saw