SPC Industrial Poly-Riser Rubber Foot, 3/4"L x 3/4"W x 1"H, Pack of 15 - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Poly-Riser raised flooring; 48" x 23" panels provide a 1-3/4" height with a convenient flow-through grid design allowing workers to keep safely out of hazardous solvents, chemicals, and wet conditions. Build out horizontally with additional Poly-Riser poly-clips; panels to fit almost any space. No-tool assembly allows for easy modification and clean up of the work area. Made from UV protected high-density polyethylene, Poly-Riser; is good for indoor or outdoor use. Can be cut to size with a circular saw or handsaw.
PRICE
$123.00 Sold in packages of 15 / $8.20 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 ft-in |
| Width | 3/4 ft-in |
| Height | 1 in |
| Weight | 0.1 lbs |
| Usable Width | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Poly-Riser Ramp & Flooring System |
| Material | HDPE |
| Color | Black |
| Manufacturers Part Number | RF3124 |
| Brand | SPC Industrial |
Warranty
| Warranty | 90 Days |