Agri-Fab® Poly Roller Plug Kit, 3-13/16"L x 1-1/4"W x 1-1/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Agri-Fab® attachments are designed for homeowners who want beautiful lawns yet want the job of lawn care to be quick and easy. We are dedicated to building quality and durability into the products we make. We can assure you that our products are made with the very best components to insure lasting performance. You can always be sure when purchasing an Agri-Fab® product that it will provide you with years of service as well as, make your lawn beautiful and its care easy. This roller plug kit is the replacement roller plug for our popular steel and poly lawn rollers. Compatible with Agri-Fab® units as follows: 45-01792, 45-01793, 45-01794, 45-01794C, 45-01795, 45-01796, 45-01797, 45-01798, 45-02162, 45-02163, 45-02164, 45-02165, 45-02166, 45-02166-JD, 45-02167, 45-02167-JD, 45-02167C, 45-02168, 45-02168C, 45-02168-JD, 45-0549, 45-02671, 45-02681, 45-02691, 45-0604, 45-0606, 45-0610
PRICE
$9.90
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 in |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
Product Details
| Style | Roller |
| Type | Plug Kit |
| Color | Black |
| Manufacturers Part Number | 69615 |
| Brand | Agri-Fab |