Agri-Fab® SmartLINK Base Only, 55"L x 53"W x 19"H, Black/Orange
|
Questions & Answers (0)
Product Description
The Agri-Fab® Inc. SmartLINK System brings you the versatility and ease when it comes to lawn care, and easy stand up capability to minimize storage space!!! With this system you can purchase the 45-0473(SmartLINK Platform) then purchase any of the following to design the ultimate lawn care system per your needs. The parts that can be purchased to work with the SmartLINK Platform are the SmartLINK Tine De-Thatcher (45-0457), SmartLINK Plug Aerator (45-0474) and SmartLINK Spike Aerator (45-0458).
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 53 in |
| Height | 19 in |
Product Details
| Type | SmartLINK Base |
| Color | Black/Orange |
| Manufacturers Part Number | 45-0473 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |