Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Glaro

Model # :WBB1653341

MPN #: UB100

Wet Umbrella Holder Poly Bag, 7"W x 31"L, 3 Mil, 100/Pack

Product Description
Bags are durable and will contain moisture from the wet umbrella. This helps floors stay clean, dry, and safe decreasing the risk of "slip and fall" accidents. These wet umbrella bags are designed for use with Glaro Inc. (model #'s: FVBS11, WVBS11, EVBS11-7, EVBS11-13, FVB11, WVB11, EVB11-7, or EVB11-13).

Features & Benefits:

  • One size bag fits all size umbrellas Bags feature an attractive umbrella graphic & message which promotes use Helps prevent hazardous slip and fall accidents One size bag fits all size umbrellas
  • Bags feature an attractive umbrella graphic & message which promotes use
  • Helps prevent hazardous slip and fall accidents


PRICE
$33.95

Min. purchase quantity is 5
5
5
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 5 units
$33.95Save $1.00 (3%)
Buy 6+ units
$32.95Save $2.00 (6%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width7 in
Weight1 lbs
Thickness3 mil

Product Details

TypeUmbrella Bags
Package Quantity100
ColorWhite
Manufacturers Part NumberUB100
For Use WithFVB11, FVBS11, WVB11, WVBS11
BrandGlaro