ENPAC® Poly-Spill Pad With Grate - 24" x 24" x 2", 5600-YE
Write a Review
|
Questions & Answers (0)
Product Description
Poly-Spillpad Small - Keep the floor clean with Poly-Spillpad™ Handles spent batteries, 5-Gallon pails, 16-Gallon drums, and the messiest of "smaller" jobs. Sturdy inner polyethylene grate provides protection while vinyl berm keeps incidental spills contained. Poly-Spillpad™ is lightweight and easily moved. Great on your plant floors or to prevent incidental spills on the go The Large sump area allows for an extended response time. Removable 100% polyethylene grate allows east access to sump.
PRICE
$219.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 2 ft |
| Height | 2 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Spill Pads |
| Color | Yellow |
| Style | Spill Pad |
| Country of Origin | USA |
| Capacity | 2 gal |
| Material | PVC |
| Description | Poly-Spill Pad With Grate |
| Manufacturers Part Number | 5600-YE |
| Wall Material | PVC |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC and NPDES |