Ultra-Containment Berms®, Mini Foam Wall Models, offer quick and convenient spill containment for vehicles, equipment and containers. Foldable mini berms (duck ponds) are compact and easy to store but deploy in a moment's notice to respond to a spill. Berms fold down and can be secured using attached strap - provides simple and convenient transport and storage. Foam sidewalls (6" high) provide support but can be driven over/stepped on for easier equipment/vehicle placement. Heavy-duty 18 oz. PVC construction provides excellent chemical compatibility. Applications include capturing leaks under trucks and other vehicles on site, As a storage pad for equipment or liquid containers, cans or drums, containment for fuel transfers from tank to truck, maintenance or repairs done on equipment in the field and spill containment for batteries, compressors and small drums. Made in the USA.
UltraTech Ultra-Mini Foam Wall Berm, 5' x 5' x 6", Yellow
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 5 ft |
| Width | 5 ft |
| Height | 6 in |
| Weight | 9 lbs |
| Folded Height | 12 in |
| Folded Width | 12 in |
| Thickness | 22 mil |
| Folded Length | 72 in |
Product Details
| Type | Spill Containment Berm |
| Color | Yellow |
| Style | Foam Wall |
| Country of Origin | USA |
| Capacity | 93.5 gal |
| Manufacturers Part Number | 8846 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |
Related Products
UltraTech 8405 Ultra-Containment Berm®, Collapsible Wall, 4' x 6', Copolymer 2000™ Ultra-Containment Berms®, Collapsible Wall Model, feature an economical design that sets up quickly and provides secure containment. The PVC Sidewall Assemblies provide sturdy support for the containment area but are quickly lowered for easy access. Simply swivel the "feet" of the PVC supports to lower or raise the sidewalls in just seconds. Rugged materials provide years of service and excellent chemical compatibility. Great for spill containment of large quantities of drums, vehicles, frac tanks or other ...
This PE model uses a reinforced polyethylene (RPE) 30-mil liner for maximum durability. The L-shaped wire brackets provide sturdy sidewalls, yet its frameless design makes it quick to deploy inside or outside. The Ultra-Containment Berm® - PE Model is ideal for either temporary or long-term storage and spill containment for anything from a single IBC to a large frac tank. Product Highlights L-shaped wire brackets provide sturdy sidewall support 12" sidewall contains spills in drilling and fracking locations Two-color (black/yellow) material makes tears and punctures easier to identify - ...
UltraTech 8570 Ultra-Containment Berm®, Foam Wall, 4' x 6' x 4", Copolymer 2000™ The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and ...
The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and placement. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill ...
UltraTech Ultra-Pop-Up Pool® Plus 8010 - 20 Gallon Spill Response Pool Folds into Compact Package Until Needed - Quickly Opens and Bladder Unfurls to Capture Large Spills. Simply unfold the Pool and open the Bladder Compartment - the Bladder will automatically expand/unfurl as the liquid level in the pool rises. Compact folded size stores efficiently inside spill kits, under/behind seats or in tool boxes. Opens and is ready to respond in seconds - minimizes spillage and exposure of hazardous material to the environment. Excellent chemical resistance, including diesel fuel, antifreeze, ...